Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening Size) White Sidewall Register (651 Series)

SKU:
43606
Rating:
(1)
Q&A:
(0)
14" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
Magnifying glass
Hover image to zoom
$46.05 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Bright White Finish
  • Specs

    –
    Product Type:

    Supply Register

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Series:

    651

    Wall Opening (Inches):

    14" x 6"

    Overall Size:

    15-1/4" x 7-1/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    14"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Product Great - Company Better!

    The product itself was good - the packaging and lead time were better. Best was the customer communications that kept me informed exactly what was happening and when I could expect the shipment - which arrived a day earlier than promised. Will do business with these folks again!
    Scott
    Wisconsin
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy