Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Width (Wall Opening)
–

10" (1)
12" (1)
14" (1)
8" (1)

Wall Opening (Inches)
–

8" x 4" (1)
10" x 6" (1)
12" x 6" (1)
14" x 6" (1)

Overall Size
–

9-1/4" x 5-1/4" (1)
11-1/4" x 7-1/4" (1)
13-1/4" x 7-1/4" (1)
15-1/4" x 7-1/4" (1)

Review Score
–

(3)

Price Range
–

$35 to $40 (2)
$45 to $50 (2)

Stamped Steel 1-Way Registers, 1/3 Inch Spacing (651 Series)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 10" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
$38.25 each
In Stock
Get 25 by Tue, Oct 6
In Stock
Get 25 by Tue, Oct 6
Compare
Product Image of 12" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
12" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
SKU: 43605
Hart & Cooley
SKU: 43605
(1)
$49.15 each
In Stock
Get 3 by Tue, Oct 6
In Stock
Get 3 by Tue, Oct 6
Compare
Product Image of 14" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
14" x 6" (Wall Opening Size) White Sidewall Register (651 Series)
SKU: 43606
Hart & Cooley
SKU: 43606
(1)
$46.05 each
In Stock
Get 11 by Tue, Oct 6
In Stock
Get 11 by Tue, Oct 6
Compare
Product Image of 8" x 4" (Wall Opening Size) White Sidewall Register (651 Series)
8" x 4" (Wall Opening Size) White Sidewall Register (651 Series)
SKU: 43600
Hart & Cooley
SKU: 43600
$38.61 each
In Stock
Get 3 by Tue, Oct 6
In Stock
Get 3 by Tue, Oct 6
Resources
FAQs, Manuals & Videos
Articles
More About Stamped Steel 1-Way Registers, 1/3 Inch Spacing (651 Series)
The 651 Series Stamped Steel Registers for sidewall or ceiling application by Hart & Cooley are made with all-steel construction and include a volume-control damper, 1/3” spaced fins set at 20 degrees, and a bright white finish.
Didn't find what you're looking for? 
Let us know
.