Apply to be a TradeMaster!
Main product image of 14" x 6" (Wall Opening) Steel Baseboard Register with Plate Damper (654 Series)
Magnifying glass
Hover image to zoom

14" x 6" (Wall Opening) Steel Baseboard Register with Plate Damper (654 Series)

SKU:
43622
Rating:
(7)
Q&A:
(2)
14" x 6" (Wall Opening) Steel Baseboard Register with Plate Damper (654 Series)
Magnifying glass
Hover image to zoom
$48.44 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–

Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • One-piece steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • Exceptional free area
  • Positive volume-control damper
  • Bright White enamel finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Wall Opening (Inches):

    14" x 6"

    Overall Size:

    15-1/4" x 7-1/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    14"

    Color:

    White

    Material:

    Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.71 out of 7 reviews
    100% would recommend this product
    4.71
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    0%
    3 star
    14%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Fits Perfectly!

    We just bought a 30 year old condo and one of the registers was smashed. Impossible to find the right size at the local hardware stores. Supply House came through with the exact replacement. Will use them again if necessary.
    Carol
    Fitchburg, Wi
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    baseboard register

    Item came quicker than expected, which is a great thing. Exactly what i ordered. fit the opening in the wall perfectly, as described. Very reasonable cost too.
    old guy
    fairport new york
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality vent

    This is a good looking vent and feels solid
    Rob
    Pittsburgh PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will likely need more stuff as time goes on.

    This was the second order from you folks and I have to say it has been great service. The 2 registers I got were not available locally. Thank you so much,Stanley
    Neut
    great falls mt
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good fitting product

    I have an older home and big box stores do not have this size! Item shipped to my door next day!
    Fredo
    Northern Ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Ok replacement for 1950's house.

    Ok replacement. It fit fine. Just wish it was sturdier and constructed better. I would've paid more for one that wasn't so flimsy. But, it did the job and I received it quickly.
    Kevin
    Philadelphia
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Finally found it

    Have an early 50's home... could not find this size anywhere but here. 2 day delivery! Couldn't be happier
    Steve
    Akron, OH
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: What is the depth of this register?

    Asked by fred 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The 654 series is 7/8" wide.

    Was this review helpful to you?

    Q: what is the thickness of the register

    Asked by joe 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    According to Hart and Cooley's Submittal: http://www.hartandcooley.com/files/assets/files/1386088307_SD-2026.pdf , it is shown as 7/8"

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy