Apply to be a TradeMaster!
Main product image of 18" White Baseboard Diffuser (406 Series)
Magnifying glass
Hover image to zoom

18" White Baseboard Diffuser (406 Series)

SKU:
10680
Rating:
(12)
Q&A:
(2)
18" White Baseboard Diffuser (406 Series)
Magnifying glass
Hover image to zoom
$27.69 each
In Stock
In Stock
Get 65 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–

Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.


Features:

  • All-steel construction
  • 406 blankets wall or window area
  • Bright White enamel finish
  • This item does not contains screws

Specs

–
Product Type:

Supply Diffuser

Series:

406

Overall Size:

18" x 4-1/2"

Height (Wall Opening):

4-1/2"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
Supply Diffuser
18" x 4-1/2"
4-1/2"
12"
White
Supply Diffuser
18" x 4-1/2"
4-1/2"
15"
White

You May Also Need

Product Reviews

4.75 out of 12 reviews
100% would recommend this product
4.75
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good result

Got exactly what I ordered, promptly. This was the only place I could find with the older style HVAC suppy-side registers that I needed. Only thing that would have helped a little would have been installation instructions, but a handyman otherwise worked at my house showed me how to install.
VS

Most Liked Negative Review

Ok product

This baseboard register works. It's one of the few still made. But disassembly and reassembly isn't smooth and I ended up bending them to get them in. Also some were bent upon receipt and had to be replaced, a result of poor packing. But once installed they work and that's it.
Showing 1-10 of 12 reviews

Perfect replacement- Buying more

This is a perfect replacement for older baseboard diffusers. The width fits the floor molding cutout and the opening is smaller than newer diffuser openings, so fits over opening of my duct perfectly! Thanks for offering this diffuser! I plan to replace some others
Tjohns
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed!

Exactly what I needed! Perfect fit.
TomW
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

18" Baseboard worked Great!

The baseboard diffusers worked great for replacing the original 30yr old diffusers! The original diffusers didn't complement the new carpet and flooring. The room looks brand new again!
CRatliff
Westminster MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice register at reasonable price

Good product at a good price. There shipping person is not the best packer. Customer service took care of me fast and easy....excellent service
BillyB
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service

We are remodeling and, after painting, wanted to replace all the vents in the area we are updating. These are sturdy, fit perfectly, and were delivered to us in less than a week from order date. Triple play!!!
Happy Homeowner
Lancaster PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Have ordered before because they stock what's needed at a fair price.
Bb
Elm Grove WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thrilled to Find Duplicate of Original Diffuser

Thank you for stocking the Hart Cooley 406 Series Diffuser. My thirty year old home has one of these in each room. The originals have been banged and kicked so often that they are in need of replacement. I was thrilled to learn that you carry these. I will be purchasing more of them as each room gets a makeover.
Frank
York, Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good result

Got exactly what I ordered, promptly. This was the only place I could find with the older style HVAC suppy-side registers that I needed. Only thing that would have helped a little would have been installation instructions, but a handyman otherwise worked at my house showed me how to install.
Royman
Charlotte, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect spec match from 1970 era diffusers!

Found the manufacturers branding stamp on baseboard diffusers in recently purchased 1970 home. They are a perfect form/fit drop in replacement, and they look great. Big box stores did not offer the correct solution. Problem solved.
jrfergus
Raleigh, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Looks good and fit my need for a diffuser higher than my 5" baseboard. Front grill is a bit hard to remove the first time.
Chuck
Appleton, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I am trying to replace existing register 18"W x 4.5"H x 3.125"D. What is the depth on your unit?

Asked by Alex 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Alex. This diffuser measures 18" W x 4-1/2" H x 2-13/16" D.

Was this review helpful to you?

Q: I am trying to replace existing register 18"W x 4.5"H x 3.125"D. What is the depth on your unit? Thanks for your time.

Asked by Terry 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the document at the link below for full dimensions on this diffuser. http://s3.pexsupply.com/product_files/HartCooley-406-Dimensions.pdf

Was this review helpful to you?
-

2.75"D

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy