Apply to be a TradeMaster!
Main product image of 14" x 6" Golden Sand Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom

14" x 6" Golden Sand Baseboard Return Air Grille (657 Series)

SKU:
43648
Rating:
(1)
Q&A:
(0)
14" x 6" Golden Sand Baseboard Return Air Grille (657 Series)
Magnifying glass
Hover image to zoom
$16.87 each
In Stock
In Stock
Get 44 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 664, Model 654
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • One-piece steel construction
  • 1/3" spaced fins set at 20 degrees
  • 7/8" margin turnback
  • Exceptional free area
  • Install with fins upward or downward for best duct concealment
  • Complementary return air grille for Model 654 or 664 supply
  • Golden Sand enamel finish
  • Specs

    –
    Series:

    657

    Used With:

    Model 664

    Model 654

    Product Type:

    Return Grille

    Overall Size:

    15-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    14"

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this again

    Looks nice. Fits well. Fast in getting it shipped out.
    Becca
    Illinois
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy