Apply to be a TradeMaster!
Main product image of 18" Golden Sand Baseboard Diffuser (406 Series)
Magnifying glass
Hover image to zoom

18" Golden Sand Baseboard Diffuser (406 Series)

SKU:
10681
Rating:
(14)
Q&A:
(0)
18" Golden Sand Baseboard Diffuser (406 Series)
Magnifying glass
Hover image to zoom
$28.33 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–

Hart & Cooley 10681 18" Golden Sand Baseboard Diffuser (406 Series)

A Hart & Cooley steel baseboard supply diffuser used to deliver conditioned air at baseboard level and "blanket" the wall or window area in residential HVAC applications where a matching 406 Series diffuser is required.


Key Features

  • All-steel construction
  • 406 Series design intended to blanket wall or window area
  • Golden Sand enamel finish
  • Snap-in face for ease of installation (406 18" submittal drawing)
  • Product classification: Supply diffuser (baseboard style)


Compatibility & Applications

  • Intended for baseboard supply air applications in HVAC systems where the wall opening and diffuser size match the 406 Series 18" model.
  • Wall opening size is 12" width x 4-1/2" height, and overall size is 18" x 4-1/2".
  • Must only be used where the manufacturer specifies this exact part number: 10681 (406 Series, 18", Golden Sand).


Installation & Operation Notes

  • Installation should be performed by a qualified HVAC installer/technician or an experienced installer following project requirements.
  • Installer tips: the front panel flips open by lifting the tab fully; mounting holes may not perfectly match older diffusers and can require minor adjustment.
  • This item does not contains screws


Maintenance & Troubleshooting

  • Often replaced due to rusted or deteriorated older diffusers, cosmetic remodeling needs, or to improve air delivery appearance and performance.
  • Improves airflow after replacement.
  • If airflow performance is still poor after replacement, verify the wall opening is unobstructed and the diffuser is installed square/flush so it opens and seats properly.

Specs

–
Series:

406

Product Type:

Supply Diffuser

Overall Size:

18" x 4-1/2"

Height (Wall Opening):

4-1/2"

Width (Wall Opening):

12"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Color
CURRENT ITEM
Product Image of 18" Golden Sand Baseboard Diffuser (406 Series)
18" Golden Sand Baseboard Diffuser (406 Series)
SKU: 10681
(14)
Supply Diffuser
18" x 4-1/2"
4-1/2"
12"
Golden Sand
Supply Diffuser
18" x 4-1/2"
4-1/2"
15"
Brown

You May Also Need

14" x 6" Golden Sand Baseboard Return Air Grille (657 Series)
SKU: 43648
Hart & Cooley

Product Reviews

4.79 out of 14 reviews
100% would recommend this product
4.79
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
21%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Challenging to Open but Exactly What I Wanted

Wanted to replace older baseboard diffusers in living room. It took a little research to realize the front panel flips open when the tab is raised to very top, but after sorting that out, the installation was pretty quick and easy. The holes didn't line up perfectly with the existing diffuser, but it wasn't bad.
C.A.
Philly Suburbs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase this product again

Product was exactly what I was looking for.
Chops
Parma, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This diffuser is definitely worth the extra cost.

My old white diffusers have rusted easily. As I remodel rooms in my home I will be replacing them with the golden sand diffusers which match the floors better.
Ashers mom
Plover, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved the choices!

Decided to change out our 40 year old registers and grilles and found it very hard to find the different pieces in the same series and something that was in the tan/brown shades. Chose the Golden Sand which is perfect and very satisfied with the quality. Very happy with the new look! Customer Service was very helpful!
Di
Natrona Heights, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent products, Outstanding customer service!

Well built baseboard registers. Perfect fit, beautiful finish. Hassle free returns and outstanding customer support!!
Michael
Delaware
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product/fast shipping

thank you
hotair
boston,ma
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

The difusors work really well, air flow is improved. Shipping was very fast .
S
Bear Creek
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price great service

Helped make an old house new
Dave
Plymouth ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good.

This was for my bathroom, and it looks really good.
MO
Pittsburgh, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looking good

Perfect. Looks good and works well.
Chuck
Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy