Apply to be a TradeMaster!
Main product image of 8" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
Magnifying glass
Hover image to zoom

8" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)

SKU:
43813
Rating:
(4)
Q&A:
(0)
8" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
Magnifying glass
Hover image to zoom
$24.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: This item contains screws.

Specs

–
Includes:

Screws

Product Type:

Supply Register

Wall Opening (Inches):

8" x 6"

Overall Size:

9-5/8" x 7-5/8"

Height (Wall Opening):

6"

Color:

White

Width (Wall Opening):

8"

Material:

Steel

Application:

HVAC

Type:

1-Way

Series:

681

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Item is very poorly described.

This vent is described as one -way. But it does not state that the angle is 45 degrees to the right or the left and that there is no way to make the air blow straight. Picture does not reveal this fact.
Mac the Knife
New Orleans
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES!

Good quality product...not flimsy, true to size.
Roseanne
Bethel Park, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vents

Perfect fit, for replacement vents
LED
OKLAHOMA CITY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love my new retro style sidewall regiater

I'm rehabbing a 50 year old condominium and my original registers were in rusted, battered, crusty with many layers of paint condition. I was thrilled when my google search found these new white registers in stock. The control lever works well. It fits my vent pipe perfectly. It compliments my new gray and white decor. It looks fresh and new. I am very pleased with the product. Thanks so much for having it in stock.
Roxy
Walnut Creek, Ca.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy