Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Width (Wall Opening)
–

8" (2)
10" (2)
12" (2)
14" (1)
16" (1)
18" (1)

Height (Wall Opening)
–

4" (1)
6" (8)

Overall Size
–

9-5/8" x 5-5/8" (1)
9-5/8" x 7-5/8" (1)
11-5/8" x 7-5/8" (2)
13-5/8" x 7-5/8" (2)
15-5/8" x 7-5/8" (1)
17-5/8" x 7-5/8" (1)
19-5/8" x 7-5/8" (1)

Review Score
–

(1)
(6)

Price Range
–

$10 to $15 (2)
$20 to $25 (2)
$25 to $30 (2)
$30 to $35 (1)
$50 to $60 (1)
$60 to $70 (1)

Stamped Steel 1-Way Registers, 1/2 Inch Spacing (681 Series)

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 8" x 4" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
$25.06 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of 10" x 6" White One-Way Steel Sidewall/Ceiling Register (681 Series)
$24.14 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 12" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
$27.98 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of 14" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
$33.47 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 16" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
$62.88 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 18" x 6" (Wall Opening Size) White One-Way Steel Sidewall/Ceiling Register (681 Series)
$57.82 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 12" x 6-1/2" Fin Steel Register 1-way (White)
$14.66 each
In Stock
Get 59 by Mon, Nov 23
In Stock
Get 59 by Mon, Nov 23
Compare
Product Image of 10" x 6-1/2" Fin Steel Register 1-way (White)
10" x 6-1/2" Fin Steel Register 1-way (White)
SKU: 5111006WH
Bluefin
SKU: 5111006WH
Brand: Bluefin
$11.80 each
In Stock
Get 58 by Mon, Nov 23
In Stock
Get 58 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Stamped Steel 1-Way Registers, 1/2 Inch Spacing (681 Series)

Stamped Steel 1-Way Registers, 1/2 Inch Spacing (681 Series) are supply air registers designed to mount at the end of a duct run and direct airflow in a single direction across a room. Installers use them in floor, wall, or ceiling openings where the layout calls for air to move toward one side of a space rather than spreading in multiple directions, such as along an exterior wall or toward a doorway. The 1/2 inch fin spacing gives the register a tighter, more finished appearance than wider-spaced grilles while still allowing adequate airflow for residential and light commercial duct systems. A stamped steel construction holds up to regular foot traffic when installed in a floor location and resists the warping that lighter-gauge materials can develop under repeated heating and cooling cycles. Picking the right throw direction during layout keeps conditioned air moving where it's actually needed instead of dead-ending against furniture or a nearby wall.

Subcategories

  • Floor Mount 681 Series Registers: Floor mount registers in the 681 Series are built with a stamped steel frame and damper assembly rated for foot traffic, making them a common choice for slab or joist floor openings. A single-direction blade layout sends air across the floor toward one side of the room rather than in multiple directions. Installers often place them along exterior walls to counter cold air infiltration near windows and doors.
  • Wall Mount 681 Series Registers: Wall mount registers use the same 1/2 inch fin spacing but a lighter frame profile suited to a vertical opening rather than a floor cutout. Contractors use this style where duct routing brings supply air out through a wall stud bay instead of up through the floor. The one-way blade angle directs air along the ceiling or across the room depending on mounting height.
  • Ceiling Mount 681 Series Registers: Ceiling mount registers direct supply air downward and to one side, a layout often used in rooms where floor or wall space isn't available for a duct opening. The stamped steel construction keeps the register lightweight enough for standard ceiling framing while still holding its shape over time. Drop-ceiling and hard ceiling duct runs both pair well with this mounting style in residential and light commercial jobs.
  • Buying Guide

    Selecting the right register in the Stamped Steel 1-Way Registers, 1/2 Inch Spacing (681 Series) line starts with matching the mounting location to the duct layout: floor, wall, and ceiling versions each use a frame profile built for that specific opening, and swapping one style into the wrong location can leave gaps around the edge or an awkward fit against the finished surface. Confirm the opening size in the existing duct boot before ordering, since a register that's even slightly undersized will leak conditioned air around its edges.

    Airflow direction is the next decision point. A one-way register sends air toward a single side of the room, which works well when a duct opening sits along an exterior wall, under a window, or near a doorway where directed airflow counters drafts more effectively than a multi-directional pattern. Rooms with a duct opening in the center of the space, by contrast, often do better with a multi-directional register instead, since a one-way design would leave part of the room without direct airflow.

    Finish and finish durability matter for visible locations. A stamped steel register holds paint and plating better than lighter sheet metal, which matters most in floor installations that see regular foot traffic and cleaning. For a job spanning multiple rooms, standardizing on one series across floor, wall, and ceiling openings keeps the finish and fin spacing consistent from room to room, which is often the detail a homeowner or building owner notices first.

    Frequently Asked Questions

    What does the 1/2 inch spacing on these registers refer to?

    It refers to the gap between the fixed fins inside the register face, measured center to center. A tighter 1/2 inch spacing gives the register a more finished, less industrial look compared to wider fin spacing, while still passing enough air for typical residential duct runs.

    Can a 1-way register be used in the middle of a room?

    A one-way register is built to throw air toward a single side, so placing it in the center of a room often leaves the opposite side of the space with weaker airflow. A multi-directional register generally works better for a center-of-room duct opening. Save the one-way style for openings along a wall or near a specific draft source.

    Are the floor, wall, and ceiling versions interchangeable?

    No. Each mounting style uses a frame profile and damper orientation built for its specific opening type, so a floor register won't seat correctly in a wall or ceiling cutout. Match the register style to the duct boot location before ordering.

    How much foot traffic can a floor-mount register handle?

    Stamped steel floor registers are built specifically to handle regular foot traffic in residential and light commercial settings, unlike lighter sheet-metal grilles designed only for wall or ceiling use. Regular cleaning and avoiding heavy point loads, like furniture legs resting directly on the register, will extend its service life.

    Does the damper in these registers adjust airflow volume?

    Most registers in this series include an adjustable damper behind the face, letting an installer or homeowner throttle airflow to balance a room relative to the rest of the duct system. Adjust it gradually and check the effect on neighboring rooms, since closing one register down changes airflow distribution throughout the connected duct branches.

Didn't find what you're looking for? 
Let us know
.