Apply to be a TradeMaster!
Main product image of 6" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682 Series)
Magnifying glass
Hover image to zoom

6" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682 Series)

SKU:
43821
Rating:
(40)
Q&A:
(1)
6" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682 Series)
Magnifying glass
Hover image to zoom
$14.50 each
In Stock
In Stock
Get 19 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Wall Opening (Inches):

    6" x 6"

    Overall Size:

    7-5/8" x 7-5/8"

    Height (Wall Opening):

    6"

    Color:

    White

    Width (Wall Opening):

    6"

    Material:

    Steel

    Application:

    HVAC

    Type:

    2-Way

    Series:

    682

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.88 out of 40 reviews
    97% would recommend this product
    4.88
    out of 40 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    90%
    4 star
    8%
    3 star
    3%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    This firm rules, I am very impressed!!

    I was impressed because I was able to select this register having a choice of multiple brands along with the specifications and design drawings for the styles and sizes. I was able to select this one and have it over lap / cover the slight damage on the wall thanks to the drawings. Sometimes you can find whet you are looking for at the warehouse stores but as soon as you can't and have to order one of them you may as well order them all. The prices are good and the quality of this one is as good as what I was replacing. Service was very fast. Because I had the specs and got exactly what i ordered it took longer to get the ladder from the garage than it took to install them. Impressive company.
    VS

    Most Liked Negative Review

    Hart & Cooley Sidewall Register - not what they used to be

    The wall register in our powder room was showing signs of rust. I removed it to measure the duct opening and noticed the Hart & Cooley name stamped inside. I ordered it, along with several other Hart & Cooley wall registers and air returns. The plastic slider, which opens the louvers, was bent on this particular register and did not function properly. Customer service kindly replaced it but the second one was bent even worse than the original and was returned. I noticed that the slider on the other registers seemed a bit flimsy too. The register is very solid but the sliding mechanism is not nearly as strong as on the original one we intended to replace. Unfortunately, I think these fall in the category of "things are made like they used to be".
    Showing 1-10 of 40 reviews

    Definitely I will buy again

    Same quality from other places for less money.
    Toby
    Chicago
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very pleased

    Website was easy to navigate. The turnaround and delivery was fast. The product met my expectations! I ended up ordering a second product and expecting to order more in the future.
    JohnF
    Wheaton, Il
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product with a great price

    We experience a Tornado that removed our roof and with our insurance claim delays we had to begin as best we could to renovate …. Well in pricing items I found that even the big box stores were extreme … You people had expeditious service great selection and very unbelievable pricing!
    Red
    Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality excellent price!

    After 20 years, the registers needed to be replaced. Really surprising how something so simple can make your house look new again they really look nice very pleased.
    Leno
    Albuquerque, NM
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy product again per next room painting in summer

    Received order in one Day, Excellent service and exactly what I wanted at a very reasonable price.
    Zip
    Wharton, NJ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    These registers are terrific

    10" x 4" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682 Series) are sturdy, very nice looking, work perfectly and the price was fair.
    Steven
    Chadron, NE
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I, unfortunately, prurchased the wrong size.

    Even though I purchased the wrong size and returned it, I found the register to be of high quality.
    Bill
    Navesink, New Jersey
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great customer service

    Needed replacement ceiling registers that I had a hard time finding. They were able to help. Thanks!!
    HDubC
    North Carolina
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy it again

    I bought these to replace existing registers. I wish companies wouldn't keep changing dimensions. These registers are still good and operate smoothly. Years ago they came with a gasket.
    old school
    18411
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fit perfectly

    I was repainting a good portion of our house this year and when I looked at the registers and realized they needed to be replaced to freshen things up. Looking for the fit and sizes can be a bit overwhelming but, Supply House has the detailed drawings for each register so you know exactly what size you need to select for your job. These are simple and basic but, greatly enhanced the finished job. Highly recommend to any homeowner that needs new registers and get them here at Supply House too. 👍🏻😁
    3tech
    New Jersey
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: I purchased these to mount in my ceiling. Does it matter what side the adjustment lever is placed when installing; i.e. to the right or left? Thank you

    Asked by Bushido786 12 years ago

    Add your answer

    * Required Field
    -

    It depends which side the airflow grates are pointing to and where you would like them to face when the lever is not in the closed position...

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy