Apply to be a TradeMaster!
Main product image of 6" x 12" Chimney Length (6TLC12)
Magnifying glass
Hover image to zoom
6" x 12" Chimney Length (6TLC12)
Magnifying glass
Hover image to zoom
$152.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Steel
Product Highlight: Height (Inches)
12" Height

Description

–
6" x 12" Chimney Length

Specs

–
Product Type:

Chimney Length

Size:

6"

Material:

Steel

Height (Inches):

12"

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy