Apply to be a TradeMaster!
Main product image of 6" Insulated 30&deg, Elbow Kit (6TLCEK30)
Magnifying glass
Hover image to zoom
6" Insulated 30&deg, Elbow Kit (6TLCEK30)
Magnifying glass
Hover image to zoom
$638.67 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
6"

Description

–
Overview
  • The insulated elbow is used when offset is required.
  • Locking bands must be used on all elbows.
  • A maximum of 6 feet is allowable between offsets.
  • Elbow is fully insulated and can be used with the same 2-inch clearance as chimney lengths.
  • Elbow support must be used with all offset installations and will support 15 feet of chimney.
  • Elbows do not have twist-locking ridges, so they can be rotated to attain optimum positioning offset and allow chimney to return to correct vertical alignment prior to installing locking bands.
  • May not be used outdoors.
  • Elbow kits include:
    • 2 elbows
    • 2 locking bands
    • 1 elbow support
    • All hardware

Specs

–
Material:

Steel

Size:

6"

Product Type:

Elbow Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy