Apply to be a TradeMaster!
Main product image of 7" x 48" Chimney Length (7TLC48)
Magnifying glass
Hover image to zoom
7" x 48" Chimney Length (7TLC48)
Magnifying glass
Hover image to zoom
$422.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Height (Inches)
48" Height
Product Highlight: Material
Steel

Description

–
Features:
  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints
  • Includes locking band
  • Sections overlap by 1-1/8"
  • Chimneys are sized according to the inner diameter and are available in 5" through 14"
  • The outside diameter is 2" larger than the inside diameter
  • Specs

    –
    Product Type:

    Chimney Length

    Size:

    7"

    Height (Inches):

    48"

    Material:

    Steel

    Application:

    HVAC

    Type:

    Venting

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.71 out of 7 reviews
    100% would recommend this product
    4.71
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    71%
    4 star
    29%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Perfect for outside woodburner.

    Use on our outside woodburner, need the triple wall, stainless, and length.
    Don
    Lockport, NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High quality materials

    It came with a locking band. High quality materials and easy to install. Would buy this brand of class a any day.
    Vincent
    Orange, MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product.

    Arrived damaged, had to straighten both ends to use it. This was not a difficult fix and easier and quicker than returning it. You might want to consider better packing for the heavier pipe.
    Jim
    Michigan
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    class a chimney

    i have used this company over and over great prices, great service
    rb5674
    01036
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast and easy to install

    These are great flue stacks. Easy to install and work great. Watch for damage during shipping, we had a few dents but fortunately it was a hidden commercial job.
    Mike
    Williamson, NY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Well done

    This was a straight forward purchase, that will be used in a mother-in-law dwelling. It came well within the allotted time frame. The only problem we experienced was that when it arrived it was badly dented. We were able to straighten it sufficiently for use. When we ordered another length of it, we mentioned the condition of the first order. Customer service was good and to make up for the previous problem, they did not charge shipping on the second order. I would do business with them again!
    a dyi master
    Salem, Or
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nicely crafted product, too big

    The craftsmanship is very well made, product is solid, not cheaply made as in other stacks I have seen. The problem I ran into the outside diameter was too big
    sean
    Rochester NY
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this product suitable for exterior installation?

    Asked by cj 13 years ago

    Add your answer

    * Required Field
    -

    Yes it is.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy