Apply to be a TradeMaster!
Main product image of 7" Flashing w/ Storm Collar (7TLCF6)
Magnifying glass
Hover image to zoom
7" Flashing w/ Storm Collar (7TLCF6)
Magnifying glass
Hover image to zoom
$183.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"

Description

–
7" Flashing w/ Storm Collar

  • Used where the chimney passes through a roof with a pitch of 0/12 to 6/12
  • Comes complete with storm collar.
  • All seams are sealed with silicone sealant.
  • Galvalume construction.
  • Specs

    –
    Product Type:

    Roof Flashing

    Size:

    7"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Yes

    Works great. I bought everything from you guys and my chimney looks and works great
    Red
    Boston, Ma.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    ease of cleaning

    shiney, need sunglasses
    kev the main man
    west jersey
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I was very pleased with this item and would recommend it

    Looked good fit grate works grate
    Ray
    Cape Cod
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Is this compatible with Hart and Cooley 6TLC48 #502049 pipe?

    Asked by Cardi 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hello Cardi, yes it is compatible with Hart & Cooley SKU: 502049. They are both apart of the TLC model series.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy