Apply to be a TradeMaster!
Main product image of 7" Wall Band
Magnifying glass
Hover image to zoom
7" Wall Band
Magnifying glass
Hover image to zoom
$74.11 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
7"

Description

–
7" Wall Band

  • Stainless steel construction.
  • Provides lateral support for the chimney when installed adjacent to a wall.
  • Maintains the mandatory 2-inch clearance to combustibles.
  • Used 4 feet above the tee, then every 8 feet thereafter.
  • Specs

    –
    Product Type:

    Wall Band

    Material:

    Stainless Steel

    Size:

    7"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy