Apply to be a TradeMaster!
Main product image of 8" Adjustable Intermediate Wall Support (8TLCIWS)
Magnifying glass
Hover image to zoom

8" Adjustable Intermediate Wall Support (8TLCIWS)

SKU:
502149
Rating:
(0)
Q&A:
(0)
8" Adjustable Intermediate Wall Support (8TLCIWS)
Magnifying glass
Hover image to zoom
$186.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Steel

Description

–
  • Used to support the chimney on a through-the-wall installation
  • Includes top plate, side brackets, hardware, non-twist-lock insulated tee cap, and a long L-bracket to hold tee cap in place
  • 2" to 6" clearance away from wall.
  • Supports between 30 feet and 74 feet of chimney, based on size and orientation. See instructions for specific heights
  • used as supplementary support when chimney system height exceeds maximum height allowed by wall support.
  • Specs

    –
    Size:

    8"

    Material:

    Steel

    Application:

    HVAC

    Type:

    Venting

    Product Type:

    Support Plate

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy