Apply to be a TradeMaster!
Main product image of 8" Flashing w/ Storm Collar 0/12-6/12 (8TLCF6)
Magnifying glass
Hover image to zoom

8" Flashing w/ Storm Collar 0/12-6/12 (8TLCF6)

SKU:
502154
Rating:
(1)
Q&A:
(0)
8" Flashing w/ Storm Collar 0/12-6/12 (8TLCF6)
Magnifying glass
Hover image to zoom
$152.96 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
8" Flashing w/ Storm Collar (9 0/12-6/12 )

Features:
  • used where the chimney passes through a roof with a pitch of flat to 6/12.
  • Comes complete with storm collar.
  • All seams are sealed with silicone sealant.
  • Galvalume construction
  • Specs

    –
    Product Type:

    Roof Flashing

    Size:

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Hard to Find Item/Quick Shipping

    Needed this flashing to complete my roofing project and couldn't find it in stock anywhere. Arrived at my door in less than 24 hours!
    Bob
    Baltimore, MD
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy