Apply to be a TradeMaster!
Main product image of 10" TLC Insulated Tee with Plug (10TLCT)
Magnifying glass
Hover image to zoom
10" TLC Insulated Tee with Plug (10TLCT)
Magnifying glass
Hover image to zoom
$960.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Steel

Description

–
Product Features
  • The insulated chimney tee may be used for through-the-wall installation, using a wall support
  • A chimney length is required to pass safely through a wall
  • Includes: two locking bands and an uninsulated (single-wall) twist-lock tee cap for non-wall support applications only
  • 10" to 14" sizes have an insulated press fit tee cap.

Specs

–
Product Type:

Tee

Size:

10"

Material:

Steel

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy