Apply to be a TradeMaster!
Main product image of 10TLCC, 10" Deluxe Rain Cap (TLCC Series)
Magnifying glass
Hover image to zoom

10TLCC, 10" Deluxe Rain Cap (TLCC Series)

SKU:
502195
Rating:
(0)
Q&A:
(0)
10TLCC, 10" Deluxe Rain Cap (TLCC Series)
Magnifying glass
Hover image to zoom
$506.77 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
10"

Description

–
  • Advanced design, premium quality stainless steel
  • Provides protection against the elements
  • Twist-lock connection for secure installation
  • Specs

    –
    Product Type:

    Rain Cap

    Material:

    Steel

    Application:

    HVAC

    Type:

    Venting

    Size:

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy