Apply to be a TradeMaster!
Main product image of 6TLCCD, 6" Round Dome Rain Cap (TLCC Series)
Magnifying glass
Hover image to zoom

6TLCCD, 6" Round Dome Rain Cap (TLCC Series)

SKU:
502701
Rating:
(0)
Q&A:
(1)
6TLCCD, 6" Round Dome Rain Cap (TLCC Series)
Magnifying glass
Hover image to zoom
$183.92 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Steel

Description

–
  • Advanced design, premium quality stainless steel
  • Provides protection against the elements
  • Twist-lock connection for secure installation
  • Specs

    –
    Size:

    6"

    Material:

    Steel

    Application:

    HVAC

    Type:

    Venting

    Product Type:

    Rain Cap

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: does this twist lock onto the 6" double wall pipe?

    Asked by Barry the deer hunter 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    To install this Dome Rain Cap- 1.Loosen screw on top of collar and squeeze the bottom to allow collar to enter pipe. 2.Press down evenly on lower skirt until it contacts upper end of pipe. 3.Tighten screw on collar to expand lower end, and clamp to inside of pipe. Keep tightening screw until collar is expanded and fully tight

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy