Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) White Ceiling Diffuser (A502MS Series)
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) White Ceiling Diffuser (A502MS Series)

SKU:
50706
Rating:
(0)
Q&A:
(0)
8" x 8" (Wall Opening Size) White Ceiling Diffuser (A502MS Series)
Magnifying glass
Hover image to zoom
$61.52 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Supply Diffuser

Wall Opening (Inches):

8" x 8"

Overall Size:

11" x 11"

Width (Wall Opening):

8"

Color:

White

Height (Wall Opening):

8"

Material:

Aluminum

Application:

HVAC

Type:

2-Way

Series:

A502

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy