Apply to be a TradeMaster!
Main product image of 10" RD Radial Damper
Magnifying glass
Hover image to zoom

10" RD Radial Damper

SKU:
54117
Rating:
(0)
Q&A:
(0)
10" RD Radial Damper
Magnifying glass
Hover image to zoom
$44.71 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Finish
Mill

Description

–
Features:
  • Galvanized Steel Construction
  • Opposed Blade Damper
  • Face Adjustable
  • For use with 5400 Series Collar Ring and 6400 Tabbed Collars
  • Mill finish
  • Specs

    –
    Series:

    RD

    Material:

    Steel

    Product Type:

    Damper

    Diameter (Inches):

    10"

    Finish:

    Mill

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy