Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Diameter (Inches)
–
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
10" Filter (1)
10" (1)
Price Range
–
$40 to $45 Filter (3)
$40 to $45 (3)
Home
HVAC Supplies
Registers & Grilles
Diffusers
Diffuser Accessories
Steel Radial Blade Dampers (RD Series)
Steel Radial Blade Dampers (RD Series)
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
54115 Compare Checkbox
Compare
6" RD Radial Damper
SKU:
54115
Hart & Cooley
SKU:
54115
Brand:
Hart & Cooley
–
+
$41.27
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Nov 23
In Stock
Get 5 by
Mon, Nov 23
Add to List
54116 Compare Checkbox
Compare
8" RD Radial Damper
SKU:
54116
Hart & Cooley
SKU:
54116
Brand:
Hart & Cooley
–
+
$40.45
each
ADD TO CART
Add to List
In Stock
Get 13 by
Mon, Nov 23
In Stock
Get 13 by
Mon, Nov 23
Add to List
54117 Compare Checkbox
Compare
10" RD Radial Damper
SKU:
54117
Hart & Cooley
SKU:
54117
Brand:
Hart & Cooley
–
+
$44.71
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Steel Radial Blade Dampers (RD Series)
The RD Series Steel Radial Blade Dampers by Hart & Cooley provide galvanized steel construction' an adjustable face, mill finish, and are for use with round neck diffusers.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video