Apply to be a TradeMaster!
Main product image of 4SFC12 4" x 12" Single Wall Gas Vent Connector
Magnifying glass
Hover image to zoom

4SFC12 4" x 12" Single Wall Gas Vent Connector

SKU:
550005
Rating:
(0)
Q&A:
(0)
4SFC12 4" x 12" Single Wall Gas Vent Connector
Magnifying glass
Hover image to zoom
$45.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Length (Inches)
12" Length

Description

–
Product Features
  • Single-wall flexible construction.
  • Includes an integral appliance draft hood connector for fast installation.
  • Locks onto Hart & Cooley Type B gas vent.
  • Requires only 1" clearance to combustibles per installation instructions.
  • UL-listed for use as a connection from an appliance to Type B gas vent in conditioned spaces only. Do not enclose.
  • Available in 3" through 5" diameters and 1' through 5' lengths.

Specs

–
Size:

4"

Length (Inches):

12"

Product Type:

Connector

Application:

HVAC

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy