Apply to be a TradeMaster!
Main product image of Atco 12" x 25' Model 500 Silver Air Connector
Magnifying glass
Hover image to zoom

Atco 12" x 25' Model 500 Silver Air Connector

Brand:
H&C Flex
SKU:
5502512
Rating:
(0)
Q&A:
(0)
Atco 12" x 25' Model 500 Silver Air Connector
Magnifying glass
Hover image to zoom
5502512 has been discontinued
Discontinued May 1, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Atco 12" x 25' Model 500 Silver Air Connector
Brand:
H&C Flex
SKU:05502512
(0)
Order by 6PM, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Insulation
No Insulation

Description

–
ATCO's 500 Series is a UL 181 Class 1 Air Connector which meets the requirements of NFPA (90A & 90B). 500 Series is manufactured with a tough double ply duct wall construction. 25' lengths, which can easily be cut to desired length, are compressed and packed in small, easy to store cartons. The 500 series is air-tight and is designed for low to medium operating pressures in HVAC systems.

Features
  • Durable metallized polyester construction
  • Tear and puncture resistant
  • Low maintenance
  • Flexible and maintains shape
  • Easily handled and installed
  • Air tight
  • Energy efficient
  • Encapsulated Wire Helix
  • No unraveling when cut to length
  • Quick installation
  • Smooth Inner Core
  • Low friction loss

Specs

–
Length (Feet):

25'

Diameter (Inches):

12"

Core Type:

Multi-Ply Metalized/Polyester

Insulation:

No Insulation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm