Apply to be a TradeMaster!
Main product image of 14" x 8" (Wall Opening Size) Satin Anodized Extruded Aluminum Double Deflection Spiral Diffuser (SVH3 Series)
Magnifying glass
Hover image to zoom

14" x 8" (Wall Opening Size) Satin Anodized Extruded Aluminum Double Deflection Spiral Diffuser (SVH3 Series)

SKU:
550805
Rating:
(0)
Q&A:
(0)
14" x 8" (Wall Opening Size) Satin Anodized Extruded Aluminum Double Deflection Spiral Diffuser (SVH3 Series)
Magnifying glass
Hover image to zoom
$293.51 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Bright White
Product Highlight: Material
Aluminum

Description

SVH3 — Aluminum Double Deflection Spiral Diffuser with Air Scoop

Product Features:
  • Extruded aluminum construction
  • Two rows of individually adjustable blades for horizontal and vertical deflection control
  • Adjustable scoop to direct airflow
  • Counter-sunk screw holes
  • Satin Anodized finish

Specs

Product Type:

Supply Diffuser

Color:

Bright White

Material:

Aluminum

Application:

HVAC

Wall Opening (Inches):

14" x 8"

Height (Wall Opening):

8"

Width (Wall Opening):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy