Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Aluminum Louvered Ceiling Diffusers

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 18" x 18" (Wall Opening Size) White Extruded Aluminum Louvered Ceiling Diffuser (ARE Series)
$557.60 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 14" x 8" (Wall Opening Size) Satin Anodized Extruded Aluminum Double Deflection Spiral Diffuser (SVH3 Series)
$293.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 14" x 8" SV1 W16 Aluminum Single Deflection Spiral Diffuser w/ 16" Duct Diameter
14" x 8" SV1 W16 Aluminum Single Deflection Spiral Diffuser w/ 16" Duct Diameter
SKU: 551135
Hart & Cooley
SKU: 551135
$174.61 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 14" x 8" SV1 W16 Aluminum Single Deflection Spiral Diffuser w/ 14" Duct Diameter
$191.58 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Aluminum Louvered Ceiling Diffusers

Aluminum Louvered Ceiling Diffusers are supply air outlets built from extruded aluminum with adjustable louvers that direct conditioned air into a room from a ceiling-mounted position. The Hart & Cooley ARE series, a model within this family, uses a flat extended margin style and a bright white finish, with a removable core that simplifies duct cleaning and balancing. Sizes in this series range from 6" up to 36" in both height and width, though not every combination is offered, giving designers flexibility across small offices and large open rooms alike. Because the core is removable, technicians can access the duct collar for airflow adjustment or inspection without pulling the entire diffuser frame from the ceiling. For commercial and light commercial jobs where a uniform, low-profile ceiling appearance matters alongside directional airflow control, this category covers the diffuser styles suited to that combination of form and function.

Subcategories

  • Flat Margin Louvered Diffusers: Diffusers with a flat, extended margin style that sits flush against the ceiling surface, represented by the Hart & Cooley ARE series. Designers specify this style for a cleaner, lower-profile ceiling appearance compared to a stepped margin. Sizes range from 6" to 36" in height and width depending on the configuration.
  • Removable-Core Diffusers: Diffusers built with a core that detaches from the frame, giving technicians direct access to the duct collar for balancing or inspection. This matters most on jobs where periodic airflow adjustment or duct cleaning is expected after installation. The frame stays mounted to the ceiling while the core is removed separately.

Buying Guide

Start with sizing, since Aluminum Louvered Ceiling Diffusers in the flat margin style range from 6" up to 36" in both height and width, and not every combination is available, so checking the manufacturer's sizing chart before ordering avoids a mismatch with the rough-in opening. The diffuser size needs to match the ceiling opening dimensions already framed into the job, not just the duct size feeding it, since an oversized or undersized frame won't seat properly against the ceiling surface.

Consider the margin style next. A flat, extended margin sits closer to flush with the ceiling for a cleaner look, which designers often specify on jobs where ceiling appearance is a priority alongside airflow performance. Confirm the finish matches the space; a bright white finish blends into most standard drop or drywall ceilings, while other finishes may be available depending on the project's design requirements.

Factor in serviceability by checking whether the core is removable. A removable core lets technicians access the duct collar directly for balancing or periodic cleaning without taking down the entire diffuser frame, which saves time on maintenance visits after the initial installation. On jobs with frequent airflow rebalancing needs, such as spaces with changing occupancy, this feature reduces the labor involved in routine adjustments. Finally, confirm the diffuser's material and construction, since extruded aluminum offers a lighter-weight option than steel diffusers while still holding its shape under the louver adjustments technicians make during balancing.

Frequently Asked Questions

What sizes are available for aluminum louvered ceiling diffusers?

The Hart & Cooley ARE series, one example in this category, ranges from 6" to 36" in both height and width, though not every size combination is offered. Checking the manufacturer's sizing chart against the actual rough-in opening is the best way to confirm fit before ordering. The diffuser needs to match the framed ceiling opening, not just the connecting duct size.

What does a removable core offer on a louvered ceiling diffuser?

A removable core lets technicians access the duct collar directly for balancing or inspection without removing the entire diffuser frame from the ceiling. This speeds up routine maintenance and airflow adjustments after the initial install. The frame stays in place on the ceiling while only the core detaches.

What material are these diffusers made from?

Aluminum louvered ceiling diffusers use extruded aluminum construction, which is lighter than steel while still holding its shape through repeated louver adjustments. The Hart & Cooley ARE series pairs this construction with a bright white finish. Extruded aluminum is a common choice for commercial and light commercial ceiling diffusers.

What is a flat margin style on a ceiling diffuser?

A flat, extended margin sits closer to flush against the ceiling surface compared to a stepped margin style, giving a cleaner, lower-profile appearance. Designers specify this style when ceiling aesthetics are a priority alongside airflow performance. The Hart & Cooley ARE series uses this flat margin design.

Are aluminum louvered ceiling diffusers adjustable for airflow direction?

Yes, the louvers on these diffusers can be adjusted to direct supply air where it's needed in the room, which is the main function distinguishing them from a fixed-pattern diffuser. Technicians can access the louvers directly, and on removable-core models, the duct collar as well, during balancing. This adjustability makes them suited to spaces where airflow direction needs fine-tuning after installation.

Didn't find what you're looking for? 
Let us know
.