Apply to be a TradeMaster!
Main product image of 14" x 8" SV1 W16 Aluminum Single Deflection Spiral Diffuser w/ 14" Duct Diameter
Magnifying glass
Hover image to zoom

14" x 8" SV1 W16 Aluminum Single Deflection Spiral Diffuser w/ 14" Duct Diameter

SKU:
551173
Rating:
(0)
Q&A:
(0)
14" x 8" SV1 W16 Aluminum Single Deflection Spiral Diffuser w/ 14" Duct Diameter
Magnifying glass
Hover image to zoom
$191.58 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 8"
Product Highlight: Material
Aluminum
Product Highlight: Finish
Bright White

Description

–
  • Extruded aluminum construction
  • Single row of individually adjustable vertical blades for horizontal air-deflection control
  • Available as diffuser only or diffuser with air scoop (SV3)
  • Optional face adjustable scoop to direct airflow
  • Counter-sunk screw holes
  • Available sizes: 10x3 to 36x12 for 6" to 36" ducts
  • Bright White and Satin Anodized finishes

Specs

–
Size:

14" x 8"

Material:

Aluminum

Finish:

Bright White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy