Shop Resideo Sale
Main product image of 12" x 12" 4-Way Ceiling Diffuser in Bright White (Plastic/Rezzin)
Magnifying glass
Hover image to zoom

12" x 12" 4-Way Ceiling Diffuser in Bright White (Plastic/Rezzin)

SKU:
556449
Rating:
(2)
Q&A:
(0)
12" x 12" 4-Way Ceiling Diffuser in Bright White (Plastic/Rezzin)
Magnifying glass
Hover image to zoom
$34.10 each
In Stock
In Stock
Get 21 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Features:
  • Residential
  • Engineered polymer construction
  • 6", 7", and 8" collars included
  • Ratcheting cam lock
  • Install without screws
  • Removable core and integral damper
  • Four way deflection
  • Bright white finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Series:

    RZ503

    Overall Size:

    12-5/8" x 12-5/8"

    Wall Opening (Inches):

    12" x 12"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3.5 out of 2 reviews
    50% would recommend this product
    3.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    50%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Needs To Be More Sturdy

    The Plastic Hinges Break Off Easy Then The Spring Breaks Also. Other Then that works.
    John
    LHV, Pa
    1 years ago
    Was this review helpful to you?

    I would buy this product again, very simple to use

    great product, great price
    Gary
    Salamanca, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy