Apply to be a TradeMaster!
Main product image of RZ503 12" x 12" (Wall Opening Size) 3-Way Ceiling Diffuser (Polymer/Rezzin)
Magnifying glass
Hover image to zoom

RZ503 12" x 12" (Wall Opening Size) 3-Way Ceiling Diffuser (Polymer/Rezzin)

SKU:
556450
Rating:
(1)
Q&A:
(1)
RZ503 12" x 12" (Wall Opening Size) 3-Way Ceiling Diffuser (Polymer/Rezzin)
Magnifying glass
Hover image to zoom
$33.11 each
In Stock
In Stock
Get 30 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

Features:
  • 12" x 12" overall size, white finish
  • Interlocking collars (6", 7" & 8" sizes)
  • Quick & easy attachment to multiple sizes of flexible duct.
  • Ratcheting mounting clamp
  • Removable diffuser face or core facilitates cleaning and/or servicing.
  • Can also be interchanged with other RZ500 series faces.
  • Integral damper enables airflow adjustments, improving system balancing and room comfort. Provides tight seal when fully closed.
  • Large bead on collars provides secure attachment to flexible duct.
  • Contains metal parts
  • Specs

    Product Type:

    Supply Diffuser

    Overall Size:

    12-5/8" x 12-5/8"

    Wall Opening (Inches):

    12" x 12"

    Width (Wall Opening):

    12"

    Height (Wall Opening):

    12"

    Color:

    White

    Material:

    Plastic

    Application:

    HVAC

    Series:

    RZ503

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Awesome easy to use!! glad I bought it from supplyhouse.com

    This was very affordable easy to use.I thought it was going to be cheap . Installed 11 of them no problems ,feels good quality. easy to adjust not too noisy. very glad I made the choice to use these !!.Also very glad I use supply house had two stolen from front porch had to reorder and they didn't charge me what a good company!!!!
    Bean
    Memphis Tennessee
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can this diffuser be installed into a suspended ceiling tile?

    Asked by William 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy