Apply to be a TradeMaster!
Main product image of 5" x 35 Ft. Aluminum Chimney Liner Kit
Magnifying glass
Hover image to zoom

5" x 35 Ft. Aluminum Chimney Liner Kit

SKU:
582956
Rating:
(0)
Q&A:
(0)
5" x 35 Ft. Aluminum Chimney Liner Kit
Magnifying glass
Hover image to zoom
$263.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Features:
  • Kits include flexible length, round top,flashing, mortar guard
  • Extension kit includes Flexi-Liner with attached connector and fastener package.
  • Pull-downs stretch and lead the Flexi-Liner down the chimney
  • Liner Material Aluminum 3003, 2-ply (0.005"each)
  • Maximum Flue Gas Temperature 470°F
  • Stretch Ratio 5:1 (approximate)
  • Clearances 0" between liner and chimney interior 0" between combustible materials and chimney exterior
  • Liner listed to UL1777 and ULC-S635
  • Compatible with Type B gas vent systems
  • Lifetime warranty

Specs

–
Length (Feet):

35'

Product Type:

Chimney Length

Diameter (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy