Apply to be a TradeMaster!
Main product image of 12" x 4" (Wall Opening Size) White Straight Blade, Vertical Fin Register (A718MS Series)
Magnifying glass
Hover image to zoom

12" x 4" (Wall Opening Size) White Straight Blade, Vertical Fin Register (A718MS Series)

SKU:
585155
Rating:
(1)
Q&A:
(0)
12" x 4" (Wall Opening Size) White Straight Blade, Vertical Fin Register (A718MS Series)
Magnifying glass
Hover image to zoom
$40.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Multi-shutter valve
  • Bright White finish

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

12" x 4"

Overall Size:

13-5/8" x 5-5/8"

Width (Wall Opening):

12"

Height (Wall Opening):

4"

Material:

Aluminum

Color:

White

Series:

A718MS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect fit

Fits perfectly and works as expected.
kevin
detroit
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy