Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) White Three Way Sidewall/Ceiling Register, Aluminum Construction (A683 Series)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) White Three Way Sidewall/Ceiling Register, Aluminum Construction (A683 Series)

SKU:
591354
Rating:
(0)
Q&A:
(0)
10" x 6" (Wall Opening Size) White Three Way Sidewall/Ceiling Register, Aluminum Construction (A683 Series)
Magnifying glass
Hover image to zoom
$45.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
10" Width
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
Note: Size and screw hole placement shown is approximate.
Check Screw Hole Location Chart in manuals tab for exact dimensions.

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction (A683)
  • Used for ceiling or sidewall installations
  • Ideal for shallow duct installations
  • Plastic handles
  • Three-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Grille

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-5/8" x 7-5/8"

    Height (Wall Opening):

    6"

    Width (Inches):

    10"

    Material:

    Aluminum

    Color:

    White

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy