Apply to be a TradeMaster!
Main product image of 10" x 10" Return Grille (RE5 Series)
Magnifying glass
Hover image to zoom

10" x 10" Return Grille (RE5 Series)

SKU:
66008
Rating:
(1)
Q&A:
(0)
10" x 10" Return Grille (RE5 Series)
Magnifying glass
Hover image to zoom
$50.05 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • All aluminum construction
  • Grid core 1/2" x 1/2" x 1/2"
  • Square core design with extruded aluminum frame
  • Bright White finish
  • Specs

    –
    Series:

    RE5

    Product Type:

    Return Grille

    Wall Opening (Inches):

    10" x 10"

    Width (Wall Opening):

    10"

    Height (Wall Opening):

    10"

    Overall Size:

    11-3/4" x 11-3/4"

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Solves "tuning fork" problem

    I used this in a high-velocity return (actually two, 10x10 and 12x12) that would consistently resonate (hum) when the air would flow across the vanes. This solved the problem! The grid is a bit rotated at a small angle, which might drive some people crazy, but most don't notice. -1 star for that given the price.
    Ken
    Longmont, CO
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy