Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Width (Wall Opening)
–

6" (1)
8" (1)
10" (1)
12" (1)
24" (1)

Height (Wall Opening)
–

6" (1)
8" (1)
10" (1)
12" (1)
14" (1)

Overall Size
–

7-3/4" x 7-3/4" (1)
9-3/4" x 9-3/4" (1)
11-3/4" x 11-3/4" (1)
13-3/4" x 13-3/4" (1)
25-3/4" x 15-3/4" (1)

Price Range
–

$35 to $40 (1)
$40 to $45 (1)
$50 to $60 (1)
$60 to $70 (1)
$90 to $100 (1)
$100 to $200 (1)

Aluminum Egg Crate Return Air Grilles (RE5 Series)

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 6" x 6" Return Grille (RE5 Series)
$39.51 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 8" x 8" Return Grille (RE5 Series)
$43.19 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Compare
Product Image of 10" x 10" Return Grille (RE5 Series)
$50.05 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 12" x 12" Return Grille (RE5 Series)
$64.83 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 24" x 14" Return Grille (RE5 Series)
24" x 14" Return Grille (RE5 Series)
SKU: 066066
Hart & Cooley
SKU: 066066
(1)
$117.72 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 16" x 16" Return Grille (RE5 Series)
16" x 16" Return Grille (RE5 Series)
SKU: 066029
Hart & Cooley
SKU: 066029
(1)
$99.86 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Aluminum Egg Crate Return Air Grilles (RE5 Series)

Aluminum egg crate return air grilles in the RE5 series are ceiling- or wall-mounted covers that allow air to return to an HVAC system while concealing the ductwork opening behind a grid of small square cells. Contractors install these grilles wherever a return air opening needs a low-restriction cover, since the open egg crate pattern allows more airflow through a given opening size than a louvered or bar-style grille. The aluminum construction resists corrosion in humid environments like bathrooms, laundry rooms, and commercial kitchens better than a comparable steel grille. The RE5 series mounts with a surface frame that covers the rough opening edge, simplifying installation over an existing duct boot or wall opening. Choosing the correct grille size relative to the return duct's rated airflow keeps static pressure low and helps the HVAC system run efficiently.

Subcategories

  • Standard RE5 Return Air Grilles: Standard RE5 return air grilles use the open egg crate cell pattern in a surface-mount aluminum frame, sized to common residential and light commercial return opening dimensions. Contractors install these in hallways, closets, and central return locations where an unobstructed airflow path matters more than aesthetics. The lightweight aluminum construction makes field cutting and fitting straightforward compared to heavier steel alternatives. Matching the grille's free area rating to the return duct's design airflow avoids adding unnecessary static pressure to the system.
  • RE5 Grilles for High-Humidity Spaces: RE5 grilles built for high-humidity spaces use the same aluminum construction, which resists the corrosion that a steel grille would develop in a bathroom, laundry room, or commercial kitchen return location. Plumbing and HVAC contractors spec this option anywhere moisture exposure is a regular condition rather than an occasional one. The finish holds up to repeated cleaning without the rust staining that develops on painted steel grilles over time. Anodized or powder-coated finish options extend corrosion resistance further in the most demanding environments.
  • Custom-Sized RE5 Grilles: Custom-sized RE5 grilles are cut or fabricated to fit return openings that fall outside standard stock dimensions, common in older buildings or custom construction where the rough opening wasn't built to a standard size. Contractors order custom sizing when trimming a stock grille on site isn't practical or would compromise the frame's structural integrity. Lead times for custom sizing typically run longer than stock items, so ordering ahead of the installation date matters on a tight schedule. Providing precise rough opening measurements, not nominal duct size, prevents a costly remake.
  • RE5 Grilles with Filter Backing: RE5 grilles with filter backing combine the egg crate cover with a built-in filter track, letting the return air opening also serve as a filter change point without accessing the duct interior directly. Facility maintenance staff favor this option in commercial buildings where filter changes need to happen frequently and without ceiling tile removal. The added filter track slightly increases static pressure compared to a filter-free grille, a factor worth accounting for in system design. Confirming the filter size and MERV rating needed for the application before ordering keeps replacement filters readily available.
  • Buying Guide

    Sizing the grille correctly starts with matching its free area, not just its overall dimensions, to the return duct's design airflow, since two grilles of the same outer size can have very different amounts of open area depending on the egg crate cell density. Undersizing the free area relative to the airflow raises static pressure and can reduce overall system efficiency, so checking the manufacturer's free area specification against the HVAC design airflow is worth the extra step. Material choice matters most in humid or corrosive environments; Aluminum Egg Crate Return Air Grilles hold up in bathrooms, kitchens, and laundry areas where a steel grille would eventually corrode or stain. For spaces with unusual return opening dimensions, confirm whether a custom size is needed well ahead of the installation date, since custom fabrication typically takes longer to arrive than a stock item. If the return location will also serve as a filter access point, a grille with integrated filter backing saves a separate access panel, though it adds a small amount of static pressure that should be accounted for in the overall duct design. Finish options like anodized or powder-coated aluminum add further corrosion resistance in the most demanding environments and can also match surrounding trim for a more finished appearance. Finally, confirm the mounting method, whether surface-mount or lay-in, matches the ceiling or wall system already in place before ordering.

    Frequently Asked Questions

    Why choose an egg crate grille over a louvered return air grille?

    The open egg crate pattern allows more airflow through a given opening size than a louvered or bar-style grille, which reduces static pressure on the return side of the system. Louvered grilles offer a more finished appearance and can hide duct components from view, which matters more in some spaces than airflow efficiency. The choice usually comes down to whether airflow performance or appearance is the higher priority for that specific location.

    Is aluminum construction necessary for every installation, or is steel an option?

    Aluminum resists corrosion better than steel in humid or wet environments like bathrooms, kitchens, and laundry rooms, making it the more durable choice there. In dry, low-moisture spaces, a steel grille can perform just as well at a lower cost. Matching the material to the specific environment avoids paying for corrosion resistance that isn't needed, or skimping on it where it is.

    Can an RE5 grille be cut to fit a non-standard opening on site?

    Field cutting is possible with the aluminum frame, but it works best when the size adjustment is minor. Larger deviations from standard stock dimensions are better handled with a custom-fabricated grille to maintain frame strength and a clean fit. Providing accurate rough opening measurements is the key step regardless of which approach is used.

    Does adding a filter track to the grille affect airflow?

    A filter track adds a small amount of static pressure compared to a filter-free grille, since the air has to pass through the filter media as well as the egg crate cover. The added resistance is usually a worthwhile tradeoff in commercial buildings where accessible filter changes reduce maintenance time. Accounting for the added resistance in the overall duct design keeps the system from being undersized for the real-world airflow.

    What finish options are available for corrosion resistance?

    RE5 grilles are commonly available in mill-finish aluminum as well as anodized or powder-coated options for added corrosion resistance and color matching. Anodized and powder-coated finishes hold up longest in the most demanding humid or corrosive environments. Choosing a finish should account for both the environment and any need to match surrounding trim or ceiling finishes.

Didn't find what you're looking for? 
Let us know
.