Apply to be a TradeMaster!
Main product image of 12" x 12" Return Grille (RE5 Series)
Magnifying glass
Hover image to zoom

12" x 12" Return Grille (RE5 Series)

SKU:
66014
Rating:
(1)
Q&A:
(0)
12" x 12" Return Grille (RE5 Series)
Magnifying glass
Hover image to zoom
$64.83 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–

Note: Size shown is approximate.

Check Submittal Drawing in manuals tab for exact dimensions.


Features:

  • All aluminum construction
  • Grid core 1/2" x 1/2" x 1/2"
  • Square core design with extruded aluminum frame
  • Bright White finish

Specs

–
Series:

RE5

Product Type:

Return Grille

Wall Opening (Inches):

12" x 12"

Width (Wall Opening):

12"

Height (Wall Opening):

12"

Overall Size:

13-3/4" x 13-3/4"

Color:

White

Material:

Aluminum

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solves "tuning fork" problem

I used this in a high-velocity return (actually two, 10x10 and 12x12) that would consistently resonate (hum) when the air would flow across the vanes. This solved the problem! The grid is a bit rotated at a small angle, which might drive some people crazy, but most don't notice. -1 star for that given the price.
Ken
Longmont, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy