Apply to be a TradeMaster!
Main product image of 12" x 8" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
Magnifying glass
Hover image to zoom

12" x 8" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)

SKU:
703913
Rating:
(4)
Q&A:
(0)
12" x 8" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
Magnifying glass
Hover image to zoom
$33.16 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction with metal handle
  • Stamped, straight-blade supply register with multi-louver damper for ceiling or sidewall installation
  • Stamped, one-piece face with multi-louver damper for volume control
  • Fins spaced on 1/2" centers at 40 degrees
  • 2-way airflow patterns
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    12" x 8"

    Overall Size:

    13-3/4" x 9-3/4"

    Height (Wall Opening):

    8"

    Color:

    White

    Width (Wall Opening):

    12"

    Material:

    Steel

    Application:

    HVAC

    Type:

    2-Way

    Series:

    682M

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Great buy for price

    Replaced old broken registers
    Cm
    NJ
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again and again

    Great quality and great price
    Steve
    Sarasota, FL
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    vent

    exactly as ordered. it was a hard to find size.
    loeeng
    78645
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Ceiling Register

    This is a hard size to find but Supply House always seems to have what I want and delivers in a timely manner.
    Jan
    Delray Beach, Fl.
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy