Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Brand
–

Bluefin (2)
Hart & Cooley (9)

Series
–

682M (7)
683M (2)

Width (Wall Opening)
–

8" (1)
10" (3)
12" (6)
14" (1)

Height (Wall Opening)
–

4" (4)
6" (6)
8" (1)

Overall Size
–

9-3/4" x 7-3/4" (1)
11-3/4" x 5-3/4" (1)
11-3/4" x 7-3/4" (2)
13-3/4" x 5-3/4" (3)
13-3/4" x 7-3/4" (2)
13-3/4" x 9-3/4" (1)
15-3/4" x 7-3/4" (1)

Review Score
–

(10)

Price Range
–

$5 to $10 (2)
$10 to $15 (5)
$15 to $20 (2)
$30 to $35 (1)
$200 to $300 (1)

Stamped Steel Lanced-Blade Registers (680M Series)

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 8" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
$16.06 each
In Stock
Get 40 by Mon, Nov 23
In Stock
Get 40 by Mon, Nov 23
Compare
Product Image of 10" x 4" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
$12.29 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 2 (White)
$6.08 each
In Stock
Get 1,297 by Mon, Nov 23
In Stock
Get 1,297 by Mon, Nov 23
Compare
Product Image of 10" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
$12.11 each
In Stock
Get 101 by Mon, Nov 23
In Stock
Get 101 by Mon, Nov 23
Compare
Product Image of 12" x 4" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
$14.49 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Compare
Product Image of 12" x 4" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Register (683M Series)
$13.89 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 12" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
$14.93 each
In Stock
Get 35 by Mon, Nov 23
In Stock
Get 35 by Mon, Nov 23
Compare
Product Image of 12" x 6" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Registers, Pack of 20 (683M Series)
$237.75 each
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Compare
Product Image of 12" x 8" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
$33.16 each
In Stock
Get 26 by Mon, Nov 23
In Stock
Get 26 by Mon, Nov 23
Compare
Product Image of 14" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
14" x 6" (Wall Opening Size) White Two-Way Steel Sidewall/Ceiling Register (682M Series)
SKU: 703914
Hart & Cooley
SKU: 703914
(4)
$19.03 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 12" x 4-1/2" Fin Steel Register 3-way with Metal Lever (White)
12" x 4-1/2" Fin Steel Register 3-way with Metal Lever (White)
SKU: 5131204WH-M
Bluefin
SKU: 5131204WH-M
Brand: Bluefin
(1)
$9.76 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Stamped Steel Lanced-Blade Registers (680M Series)
The 680M Series Stamped Steel Lanced-Blade Registers by Hart & Cooley have a stamped, one piece face with a multi-louvered damper for sidewall or ceiling application and are are made with all-steel construction and a metal handle. They have fins spaced on 1/2” centers at 40 degrees, are available in 1-way, 2-way, 3-way and 4-way airflow patterns, and come in a bright, white finish.
Didn't find what you're looking for? 
Let us know
.