Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Registers, Pack of 20 (683M Series)
Magnifying glass
Hover image to zoom

12" x 6" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Registers, Pack of 20 (683M Series)

SKU:
703923
Rating:
(0)
Q&A:
(0)
12" x 6" (Wall Opening Size) White Three-Way Steel Sidewall/Ceiling Registers, Pack of 20 (683M Series)
Magnifying glass
Hover image to zoom
$237.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction with metal handle
  • Stamped, straight-blade supply register with multi-louver damper for ceiling or sidewall installation
  • Stamped, one-piece face with multi-louver damper for volume control
  • Fins spaced on 1/2" centers at 40 degrees
  • 3-way airflow patterns
  • Bright White finish
  • Contains screws
  • Specs

    –
    Includes:

    Screws

    Product Type:

    Supply Register

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    3-Way

    Series:

    683M

    Wall Opening (Inches):

    12" x 6"

    Overall Size:

    13-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy