Apply to be a TradeMaster!
Main product image of 12" x 8" (Wall Opening Size) White Commercial Supply Register (831 Series)
Magnifying glass
Hover image to zoom

12" x 8" (Wall Opening Size) White Commercial Supply Register (831 Series)

SKU:
75077
Rating:
(0)
Q&A:
(0)
12" x 8" (Wall Opening Size) White Commercial Supply Register (831 Series)
Magnifying glass
Hover image to zoom
$78.23 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Horizontal, adjustable face bars
  • Vertical valve
  • Adjustable multi-shutter valve
  • Bright White finish

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

12" x 8"

Overall Size:

13-7/8" x 9-7/8"

Height (Wall Opening):

8"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Series:

831

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy