Apply to be a TradeMaster!
Main product image of 14" x 8" (Wall Opening Size) White Commercial Supply Register (831 Series)
Magnifying glass
Hover image to zoom

14" x 8" (Wall Opening Size) White Commercial Supply Register (831 Series)

SKU:
75081
Rating:
(0)
Q&A:
(0)
14" x 8" (Wall Opening Size) White Commercial Supply Register (831 Series)
Magnifying glass
Hover image to zoom
$83.70 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Horizontal, adjustable face bars
  • Vertical valve
  • Adjustable multi-shutter valve
  • Bright White finish
  • 3/4" fin spacing
  • Specs

    –
    Series:

    831

    Wall Opening (Inches):

    14" x 8"

    Product Type:

    Deflection Register

    Overall Size:

    15-7/8" x 9-7/8"

    Width (Wall Opening):

    14"

    Height (Wall Opening):

    8"

    Finish:

    White

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy