Apply to be a TradeMaster!
Main product image of 12" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A618OB Series)
Magnifying glass
Hover image to zoom

12" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A618OB Series)

SKU:
80047
Rating:
(0)
Q&A:
(0)
12" x 8" (Wall Opening Size) White Sidewall/Ceiling Register (A618OB Series)
Magnifying glass
Hover image to zoom
$68.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    12" x 8"

    Overall Size:

    13-3/4" x 9-3/4"

    Series:

    A618OB

    Height (Wall Opening):

    8"

    Width (Wall Opening):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy