Apply to be a TradeMaster!
Main product image of 14" x 18" B Adjustable Length Pipe (14R18A)
Magnifying glass
Hover image to zoom

14" x 18" B Adjustable Length Pipe (14R18A)

SKU:
86090
Rating:
(0)
Q&A:
(0)
14" x 18" B Adjustable Length Pipe (14R18A)
Magnifying glass
Hover image to zoom
$392.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Length (Inches)
18" Length

Description

–
14" x 18" B Adjustable Length Pipe (14R18A)

Minimum overlap is 1"
Maximum overlap is 16"

Specs

–
Product Type:

Straight Pipe

Size:

14"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy