Apply to be a TradeMaster!
Main product image of 14" 45 Degree Elbow (14R45)
Magnifying glass
Hover image to zoom

14" 45 Degree Elbow (14R45)

SKU:
86091
Rating:
(0)
Q&A:
(0)
14" 45 Degree Elbow (14R45)
Magnifying glass
Hover image to zoom
$381.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Material
Steel, Aluminum
Product Highlight: Shape
Round

Description

–
Adjusts from 0 up to 45 degrees
UL Listed

Specs

–
Product Type:

Elbow

Diameter (Inches):

14"

Type:

Elbow

Venting

Material:

Steel

Aluminum

Shape:

Round

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy