Apply to be a TradeMaster!
Main product image of 14" Metal Cap (14C)
Magnifying glass
Hover image to zoom
14" Metal Cap (14C)
Magnifying glass
Hover image to zoom
$392.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Material
Aluminum

Description

–
14" Metal Cap (14C)

  • Barriers provided in cap opening spaced less than 1" are designed to resist entry of birds.
  • Snap-locks onto pipe.
  • Specs

    –
    Product Type:

    Rain Cap

    Size:

    14"

    Material:

    Aluminum

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy