Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Dual Motor Run Capacitors
Hartland Controls Dual Motor Run Capacitors
20/10 MFD Round Dual Motor Run Capacitor (370/440V)
Brand:
Hartland Controls
SKU:
CAP-20/10/440R
Rating:
(5)
Q&A:
(0)
Hover image to zoom
We no longer carry CAP-20/10/440R
Unavailable since May 14, 2022
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
440v, 370V
10, 20 MFD
Round
Description
–
Designed & manufactured in accordance with EIA-456
Capacitance ±3%
Operating Life - 22,000 hour with 94% survival, 60,000 hours available
Operating Temp - 40ºC to 70ºC
Multipurpose 370 or 440 VAC
Unpainted aluminum construction
Specs
–
Type:
Capacitor
MFD:
10
20
Voltage:
440v
370V
Shape:
Round
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 5 reviews
100%
would recommend this product
5
out of 5 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-5
of
5
reviews
Sort: Most Recent
Good product at reasonable cost with fast shipping via USPS
Fits Airstream A/C enclosure perfectly
Denis
Florida
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect
Exactly what I needed for my RV A/C fix.
Chaplain Ed
Florida
5 years ago
Was this review helpful to you?
0
0
Flag this review
Right part, quick delivery
Very happy with the service and appreciate the quick turn around.
RAB
NJ
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
If i ever need another one i will buy it all over again
Easy install,Fixed my RV A/C
Black jack
Queensbury New York
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
Arrived as promoised and arrived in good order and tessted good.
Temecula Ted
Temeculla ca
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video