Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Shape
–

Oval (1)
Round (1)

MFD
–

15/5 (1)
50/7.5 (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (1)

Hartland Controls Dual Motor Run Capacitors

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 50/7.5 MFD Round Dual Motor Run Capacitor (370/440V)
$22.49 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 15/5 MFD Oval Dual Motor Run Capacitor (370/440V)
$15.35 each
In Stock
Get 42 by Tue, Nov 24
In Stock
Get 42 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Hartland Controls Dual Motor Run Capacitors

Hartland Controls Dual Motor Run Capacitors are aluminum oil-filled capacitors that keep two motor windings, most often a compressor and a condenser fan, running at the correct phase angle at the same time. Manufactured by Littelfuse under the Hartland Controls brand, these capacitors carry a capacitance tolerance of plus or minus 3 percent under EIA-456-A standards. Models range from smaller combinations like a 15/5 MFD unit up to larger combinations like a 45/5 MFD unit, all rated for 370/440 volt service, and each comes in either a round or an oval case to match the clearance available inside the equipment cabinet. HVAC technicians replace a failed dual run capacitor with a matching MFD and voltage rating to restart a compressor or condenser fan that won't start or is drawing high amperage. Getting the MFD values and voltage rating right on a replacement keeps both motors running at the speed and torque the original equipment manufacturer designed for.

Subcategories

  • Round Dual Run Capacitors: Round dual run capacitors use a cylindrical case that fits the mounting clips found in most condensing unit and air handler cabinets. Models like the CAP-45/5/440R and CAP-30/10/440R pair a higher MFD rating for the compressor side with a lower MFD rating for the fan side, both rated for 370/440 volt service. HVAC technicians default to the round case whenever the original capacitor being replaced was round, since the mounting strap is built around that shape. Round cases are the more common style found across residential and light commercial HVAC equipment.
  • Oval Dual Run Capacitors: Oval dual run capacitors trade the round case for a flatter oval profile that fits equipment with limited clearance around the capacitor mount. The CAP-45/5/440 model pairs a 45 MFD compressor rating with a 5 MFD fan rating, rated for 370/440 volt service in the oval case style. Technicians choose the oval case when the original equipment used that shape or when cabinet clearance won't accommodate a round case of the same MFD rating. Electrical connections and MFD ratings work the same as the round case version, only the housing shape changes.
  • Low-MFD Dual Run Capacitors: Low-MFD dual run capacitors, such as the 15/5, 20/5, and 20/10 MFD models, serve smaller compressor and condenser fan combinations typically found on residential air conditioning and heat pump systems. All three ratings come in a round case at 370/440 volt service. Matching both MFD values exactly, not just the total capacitance, keeps each motor winding running at its designed phase angle. Undersized or oversized MFD values on either side can shorten motor life even if the unit still starts.
  • High-MFD Dual Run Capacitors: High-MFD dual run capacitors, including the 30/10 and 45/5 MFD models, handle larger compressor and condenser fan combinations found on bigger residential and light commercial systems. Both ratings come in round cases rated for 370/440 volt service, with the 45/5 rating also offered in an oval case. Larger equipment draws more starting current, which is why these higher MFD values pair with bigger compressor motors. Confirming both MFD numbers against the equipment's original capacitor avoids a mismatch that can trip overload protection.

Buying Guide

Read both MFD numbers off the failed capacitor before ordering a replacement, since a dual run capacitor carries two separate ratings, one for the compressor and one for the condenser fan. Hartland Controls Dual Motor Run Capacitors list both values together, such as 45/5 or 30/10, and both numbers need to match the original as closely as the manufacturer's tolerance allows.

Voltage rating matters just as much as MFD. Models in this line are rated for 370/440 volt service, which covers most residential and light commercial single-phase equipment, so confirming the nameplate voltage on the unit being serviced against that rating avoids installing an undersized capacitor. Capacitance tolerance runs at plus or minus 3 percent under EIA-456-A standards, so a slight difference between two capacitors carrying the same printed MFD rating falls within normal manufacturing variation and isn't a defect.

Case shape is the last decision, and it comes down to what fits the mounting clip already in the unit. A round case and an oval case with identical MFD and voltage ratings perform the same electrically, so the choice is about physical clearance rather than performance. Checking the failed capacitor's case shape, terminal layout, and mounting bracket before selecting a replacement avoids a second trip for a part that doesn't physically fit even though the electrical rating is correct.

Frequently Asked Questions

What does the dual rating on a Hartland Controls run capacitor mean?

A dual rating, such as 45/5 MFD, lists two separate capacitance values in one capacitor, one for the compressor and one for the condenser fan motor. Both values need to match the original capacitor being replaced, not just the total capacitance. Hartland Controls Dual Motor Run Capacitors print both numbers directly on the case label.

Can a round capacitor replace an oval capacitor with the same MFD rating?

A round case and an oval case perform identically when the MFD and voltage ratings match, since case shape has no effect on electrical performance. The deciding factor is whether the round case physically fits the mounting clip and clearance inside the equipment cabinet. Checking clearance before ordering avoids a part that carries the right rating but won't mount correctly.

What voltage rating do Hartland Controls dual run capacitors carry?

Models in this line carry a 370/440 volt rating, covering most residential and light commercial single-phase compressor and condenser fan applications. Confirming the equipment's nameplate voltage against this rating before ordering prevents installing an undersized capacitor. The voltage rating applies across both round and oval case styles in the line.

How much variance is normal between two capacitors with the same MFD rating?

Hartland Controls dual motor run capacitors carry a capacitance tolerance of plus or minus 3 percent under EIA-456-A standards. A reading that falls within that range on a multimeter test is normal manufacturing variation, not a sign of a failing capacitor. Readings outside that tolerance point to a capacitor that needs replacement.

What MFD ratings does the Hartland Controls dual run capacitor line cover?

The line covers a range of dual MFD combinations, including 15/5, 20/5, 20/10, 30/10, and 45/5 MFD, all rated for 370/440 volt service. Lower MFD combinations serve smaller residential compressor and fan combinations, while higher combinations like 30/10 and 45/5 serve larger systems. Matching both MFD numbers to the original capacitor, rather than just the total rating, is the key selection factor.

Didn't find what you're looking for? 
Let us know
.