The Day Savers – A National Tradesmen Day Contest
Main product image of 45/10 MFD Round Dual Motor Run Capacitor (370/440V)
Magnifying glass
Hover image to zoom

45/10 MFD Round Dual Motor Run Capacitor (370/440V)

SKU:
CAP-45/10/440R
Rating:
(2)
Q&A:
(0)
45/10 MFD Round Dual Motor Run Capacitor (370/440V)
Magnifying glass
Hover image to zoom
We no longer carry CAP-45/10/440R
Unavailable since May 20, 2022

Product Highlights

Product Highlight: Voltage
440v, 370V
Product Highlight: MFD
40, 10 MFD
Product Highlight: Shape
Round

Description

  • Designed & manufactured in accordance with EIA-456
  • Capacitance ±3%
  • Operating Life - 22,000 hour with 94% survival, 60,000 hours available
  • Operating Temp - 40ºC to 70ºC
  • Multipurpose 370 or 440 VAC
  • Unpainted aluminum construction

Specs

Type:

Capacitor

MFD:

40

10

Voltage:

440v

370V

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Run / Start Capacitor Did The Trick!

This dual-capacitor unit was just the ticket to get the compressor of my aging Lennox condenser unit back on the air. Supplyhouse.com had a great selection of options and at prices that are much more in line with this guy's blue collar budget. My local repair guy wanted to charge my $45 JUST for the capacitor - I come to the shop and pick it up! I ordered on a Monday and Tuesday afternoon, viola - back in business. Thanks to all the guys and gals at Supplyhouse.com that so quickly pick and ship orders - a rare experience in these extraordinary times!
Once Again Cool Dave
Thompson, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good OEM replacement in Rheem A/C units.

Works just like it should. Slightly smaller than the original part found in Rheem A/C units, but fits well and performs flawlessly. Approximately 2 1/4" Diameter and 4" Height Versus OEM part is 2 1/2" Diameter and 4 3/8 Height.
The Property Manager
Denver-Metro
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?