Apply to be a TradeMaster!
Main product image of 1 Pole Contactor w/ Shunt (240V, 30 Amp)
Magnifying glass
Hover image to zoom

1 Pole Contactor w/ Shunt (240V, 30 Amp)

SKU:
CON-1/240/30
Rating:
(6)
Q&A:
(0)
1 Pole Contactor w/ Shunt (240V, 30 Amp)
Magnifying glass
Hover image to zoom
We no longer carry CON-1/240/30
Unavailable since May 13, 2022

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

–
1 pole contactors are typically used in residential applications. These contactors utilize one wire to control electrical current direction.

Features:
  • 1 Pole NO with shunt
  • Silver Cadmium Oxide Contacts
  • UL 508 File NO. E227250
  • Semko/CE File No. EN 60947-4-1:2001
  • CSA File No. 221260 (1456104)

Specs

–
Type:

Contactor

Poles:

1

Voltage:

240v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Still the best brand contractor

This is another review since I purchase these periodically. The quality continues to be as good as it has been over the years.
EWoo
brentwood , CA
4 years ago
Was this review helpful to you?

good quality and price

good quality and price fast delivery
Bob
36693
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes,

exact part replacement. 75% cheaper than buying from factory, Lenox
sam
Ga.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best contactors

Consistent reliability for decades. These are easy to install with its flexible mounting and terminals.
EDWOO
Brentwood ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Just what I needed
sdoyle75
Bushnell, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most reliable brand

I only use this brand because I have never had a call back in the last 9 years. It is made in China however but its built with good materials.
edwoo
brentwood, ca
6 years ago
Was this review helpful to you?