Apply to be a TradeMaster!
Main product image of 2 Pole Contactor w/ Lugs (120V, 30 Amp)
Magnifying glass
Hover image to zoom

2 Pole Contactor w/ Lugs (120V, 30 Amp)

SKU:
CON-2/120/30
Rating:
(0)
Q&A:
(0)
2 Pole Contactor w/ Lugs (120V, 30 Amp)
Magnifying glass
Hover image to zoom
We no longer carry CON-2/120/30
Unavailable since March 7, 2022

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Description

2 pole contactors are typically used in residential applications. These contactors utilize one wire to control electrical current direction.

Features:
  • 2 Pole NO
  • Silver Cadmium Oxide Contacts
  • UL 508 File NO. E227250
  • Semko/CE File No. EN 60947-4-1:2001
  • CSA File No. 221260 (1456104)

Specs

Type:

Contactor

Poles:

2

Voltage:

120v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm