Apply to be a TradeMaster!
Main product image of 50/7.5 MFD Round Dual Motor Run Capacitor (370/440V)
Magnifying glass
Hover image to zoom

50/7.5 MFD Round Dual Motor Run Capacitor (370/440V)

SKU:
CAP-50/7.5/440R
Rating:
(0)
Q&A:
(0)
50/7.5 MFD Round Dual Motor Run Capacitor (370/440V)
Magnifying glass
Hover image to zoom
$22.49 each
In Stock
In Stock
Get 3 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V, 440v
Product Highlight: MFD
50/7.5 MFD
Product Highlight: Shape
Round

Description

  • Designed & manufactured in accordance with EIA-456
  • Capacitance ±3%
  • Operating Life - 22,000 hour with 94% survival, 60,000 hours available
  • Operating Temp - 40ºC to 70ºC
  • Multipurpose 370 or 440 VAC
  • Unpainted aluminum construction

Specs

Type:

Capacitor

MFD:

50/7.5

Voltage:

370V

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 50/7.5 MFD Round Dual Motor Run Capacitor (370/440V)
50/7.5 MFD Round Dual Motor Run Capacitor (370/440V)
SKU: CAP-50/7.5/440R
50/7.5
370V
440v
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy